- AC Motor
- Washdown Duty Motor Application
- 1/2 hp
- 1800 rpm
- Single Phase
| Service Factor | 1.15 |
| Poles | 4 |
| Full Load rpm | 1725 rpm |
| RPM | 1800 rpm |
| HP | 1/2 |
| Duty | Continuous Duty |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Frame | 56C |
| Design | O |
| Enclosure | TENV |
| Insulation | F |
| Phase | Single Phase |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Mounting | C-Face - Less Base, C-Face |
| C Dimension | 12.7 in |
| Full Load Amps | 8.8/4.3-4.4 |
| Hz | 60 Hz |
| Motor Application | Washdown Duty |
| Weight | 34.0 LB |
| EAN or UPC | 786382047696 |

