Skip to content Skip to navigation menu
U.S. MotorsWD12S2AC

WD12S2AC

Washdown Duty Three Phase TENV C-Face/Base Motor
Item #101423349
  • AC Motor
  • Washdown Duty Motor Application
  • 1/2 hp
  • 1800 rpm
  • Three Phase
  • 60 Hz
  • 208-230/460 Voltage Rating
  • C-Face/Base Mount
  • TENV Enclosure
  • 56C Frame
+ Show More + Show Less
U.S. MotorsWD12S2AC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Washdown Duty Motor Application
  • 1/2 hp
  • 1800 rpm
  • Three Phase
Hz 60 Hz
Enclosure TENV
Voltage Rating 208-230/460, 460, 230, 208
Full Load Amps 1.9-1.8/0.9
Full Load rpm 1725 rpm
Phase Three Phase
Motor Application Washdown Duty
Frame 56C
Design B
Drive End Bearing 6203
Open End Bearing 6203
Full Load Efficiency 82.5 %
Insulation F
HP 1/2
C Dimension 11.2 in
Service Factor 1.15
Poles 4
Frame Size 56C
Duty Continuous Duty
Enclosure Designation TENV - Totally Enclosed Non-Ventilated
RPM 1800 rpm
Mounting C-Face - With Base, C-Face/Base
Weight 26.0 LB
EAN or UPC 786382070953
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison