- AC Motor
- Washdown Duty Motor Application
- 1 hp
- 1800 rpm
- Single Phase
| Poles | 4 |
| Hz | 60 Hz |
| HP | 1 |
| Full Load Amps | 10.3/5.5-5.2 |
| Phase | Single Phase |
| Design | L |
| Full Load rpm | 1725 rpm |
| Insulation | F |
| Motor Application | Washdown Duty |
| Frame | 56C |
| Duty | Continuous Duty |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Mounting | C-Face - Less Base, C-Face |
| C Dimension | 14.2 in |
| Enclosure | TENV |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| RPM | 1800 rpm |
| Full Load Efficiency | 80.2 % |
| Service Factor | 1 |
| Weight | 24.0 LB |
| EAN or UPC | 786382047795 |

