- AC Motor
- Washdown Duty Motor Application
- 1 1/2 hp
- 1800 rpm
- Three Phase
| Poles | 4 |
| Hz | 60 Hz |
| Phase | Three Phase |
| Open End Bearing | 6203 |
| Full Load Efficiency | 86.5 % |
| RPM | 1800 rpm |
| HP | 1 1/2 |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Full Load rpm | 1725 rpm |
| Motor Application | Washdown Duty |
| Full Load Amps | 4.4/2.2 |
| Insulation | F |
| C Dimension | 14.4 in |
| Design | B |
| Frame | 145TC, 145C |
| Mounting | C-Face - Less Base, C-Face |
| Service Factor | 1 |
| Voltage Rating | 230/460, 460, 230 |
| Enclosure | TENV |
| Duty | Continuous Duty |
| Drive End Bearing | 6205 |
| Weight | 39.0 LB |
| EAN or UPC | 786382071103 |

