- AC Motor
- Washdown Duty Motor Application
- 3/4 hp
- 1800 rpm
- Single Phase
| Full Load Amps | 7.8/4.3-3.9 |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Insulation | F |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Phase | Single Phase |
| Enclosure | TENV |
| Duty | Continuous Duty |
| C Dimension | 13.7 |
| Service Factor | 1.15 |
| Design | O |
| RPM | 1800 rpm |
| Frame | 56C |
| HP | 3/4 |
| Hz | 60 Hz |
| Motor Application | Washdown Duty |
| Poles | 4 |
| Full Load rpm | 1725 rpm |
| Mounting | C-Face - Less Base, C-Face |
| Weight | 41.0 LB |
| EAN or UPC | 786382048112 |

