- AC Motor
- Washdown Duty Motor Application
- 3/4 hp
- 1800 rpm
- Three Phase
| Open End Bearing | 6203 |
| Full Load rpm | 1725 rpm |
| Duty | Continuous Duty |
| Design | B |
| Full Load Amps | 2.6-2.4/1.2 |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| C Dimension | 11.8 |
| Frame | 56 |
| Full Load Efficiency | 82.5 % |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Insulation | F |
| Phase | Three Phase |
| RPM | 1800 rpm |
| HP | 3/4 |
| Hz | 60 Hz |
| Mounting | Rigid Base, Rigid |
| Service Factor | 1.15 |
| Enclosure | TENV |
| Drive End Bearing | 6203 |
| Motor Application | Washdown Duty |
| Poles | 4 |
| Weight | 33.0 LB |
| EAN or UPC | 786382071127 |

