- AC Motor
- Washdown Duty Motor Application
- 1/2 hp
- 1800 rpm
- Three Phase
| Hz | 60 Hz |
| Frame | 56, 56C |
| HP | 1/2 |
| Phase | Three Phase |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Enclosure | TENV |
| Duty | Continuous Duty |
| Full Load Amps | 2-1.9/0.9 |
| Motor Application | Washdown Duty |
| RPM | 1800 rpm |
| Full Load rpm | 1725 rpm |
| C Dimension | 12.2 in |
| Poles | 4 |
| Mounting | Face |
| Full Load Efficiency | 78.5 % |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Design | B |
| Service Factor | 1.15 |
| Open End Bearing | BALL |
| Insulation | F |
| Drive End Bearing | BALL |
| Weight | 36.0 LB |
| EAN or UPC | 786382048297 |

