- AC Motor
- Washdown Duty Motor Application
- 1 hp
- 1800 rpm
- Three Phase
| Hz | 50/60 Hz |
| Full Load Efficiency | 85.5 % |
| Motor Application | Washdown Duty |
| Full Load Amps | 3.5-3.4/1.7 |
| Enclosure | TENV |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Voltage Rating | 208-230/460 & 190/380 |
| Full Load rpm | 1425 rpm, 1725 rpm |
| Mounting | Face |
| Poles | 4 |
| Phase | Three Phase |
| Duty | Continuous Duty |
| RPM | 1800 rpm |
| Frame | 145TC |
| Insulation | F |
| Weight | 43.0 LB |
| EAN or UPC | 786382120221 |

