- AC Motor
- Washdown Duty Motor Application
- 3/4 hp
- 1800 rpm
- Three Phase
| Enclosure Designation | TE - Totally Enclosed |
| RPM | 1800 rpm |
| Design | B |
| C Dimension | 11.9 in |
| Full Load rpm | 1750 rpm |
| Frame | 56, 56HC |
| Poles | 4 |
| Drive End Bearing | 6205-2Z-J/C3 |
| HP | 3/4 |
| Enclosure | Totally Enclosed, TE |
| Insulation | F |
| Open End Bearing | 6203-2Z-J/C3 |
| Hz | 60 Hz |
| Full Load Amps | 2.4-2.4/1.2 |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Motor Application | Washdown Duty |
| Phase | Three Phase |
| Full Load Efficiency | 82.5 % |
| Duty | Continuous Duty |
| Service Factor | 1.15 |
| Weight | 38.0 LB |
| EAN or UPC | 786382053222 |

