- AC Motor
- Explosion Proof Motor Application
- 100 hp
- 1200 rpm
- Three Phase
| Full Load rpm | 1185 rpm |
| Full Load Efficiency | 95 % |
| Duty | Continuous Duty |
| Insulation | F |
| Motor Application | Explosion Proof |
| Poles | 6 |
| Voltage Rating | 460 |
| Mounting | Horizontal - Footed |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 45.7 in |
| Frame | 444T |
| RPM | 1200 rpm |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| Phase | Three Phase |
| Full Load Amps | 124 |
| Frame Material | Cast Iron |
| Weight | 1485.0 LB |
| EAN or UPC | 786382093693 |

