- AC Motor
- Explosion Proof Motor Application
- 10 hp
- 1200 rpm
- Three Phase
| Enclosure | TEFC |
| Full Load rpm | 1180 rpm |
| Full Load Efficiency | 91 % |
| Service Factor | 1 |
| Mounting | Horizontal - Footed |
| Frame | 256T |
| Frame Material | Cast Iron |
| Poles | 6 |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 230/460 |
| Motor Application | Explosion Proof |
| Insulation | F |
| Phase | Three Phase |
| Full Load Amps | 24.8/12.4 |
| C Dimension | 25.3 in |
| RPM | 1200 rpm |
| Weight | 320.0 LB |
| EAN or UPC | 786382094058 |

