- AC Motor
- Explosion Proof Motor Application
- 125 hp
- 1800 rpm
- Three Phase
| Frame | 444T |
| Full Load rpm | 1785 rpm |
| Full Load Efficiency | 95.4 % |
| Phase | Three Phase |
| RPM | 1800 rpm |
| Mounting | Horizontal - Footed |
| Duty | Continuous Duty |
| Poles | 4 |
| Service Factor | 1.15 |
| Motor Application | Explosion Proof |
| C Dimension | 45.8 in |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Voltage Rating | 575 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Material | Cast Iron |
| Insulation | F |
| Full Load Amps | 118 |
| Weight | 1575.0 LB |
| EAN or UPC | 786382104672 |

