- AC Motor
- Explosion Proof Motor Application
- 2 hp
- 1200 rpm
- Three Phase
| Motor Application | Explosion Proof |
| Full Load rpm | 1170 rpm |
| Insulation | F |
| Poles | 6 |
| Duty | Continuous Duty |
| Hz | 60 Hz |
| Voltage Rating | 230/460 |
| RPM | 1200 rpm |
| Frame Material | Cast Iron |
| Enclosure | TEFC |
| Full Load Amps | 5.8/2.9 |
| Phase | Three Phase |
| Full Load Efficiency | 88.5 % |
| Service Factor | 1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 16 in |
| Mounting | Horizontal - Footed |
| Frame | 184T |
| Weight | 100.0 LB |
| EAN or UPC | 786382092764 |

