- AC Motor
- Explosion Proof Motor Application
- 5 hp
- 1800 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Motor Application | Explosion Proof |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 184T |
| Duty | Continuous Duty |
| Poles | 4 |
| Full Load Efficiency | 89.5 % |
| Mounting | Horizontal - Footed |
| Enclosure | TEFC |
| Phase | Three Phase |
| Full Load Amps | 12.5/6.2 |
| Service Factor | 1 |
| Insulation | F |
| Hz | 60 Hz |
| RPM | 1800 rpm |
| Frame Material | Cast Iron |
| C Dimension | 15 1/2 in |
| Full Load rpm | 1750 rpm |
| Weight | 105.0 LB |
| EAN or UPC | 786382092818 |

