- AC Motor
- Explosion Proof Motor Application
- 75 hp
- 1800 rpm
- Three Phase
| Full Load Amps | 67 |
| Service Factor | 1 |
| Phase | Three Phase |
| Frame Material | Cast Iron |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Insulation | F |
| Voltage Rating | 575 |
| Enclosure | TEFC |
| Frame | 365T |
| Poles | 4 |
| Duty | Continuous Duty |
| Full Load Efficiency | 95.4 % |
| Mounting | Horizontal - Footed |
| RPM | 1800 rpm |
| Full Load rpm | 1785 rpm |
| C Dimension | 32.3 in |
| Motor Application | Explosion Proof |
| Weight | 875.0 LB |
| EAN or UPC | 786382104658 |

