- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1800 rpm
- Single Phase
| Service Factor | 1 |
| RPM | 1800 rpm |
| Insulation | B |
| Full Load rpm | 1725 rpm |
| C Dimension | 13.1 in |
| Mounting | Rigid Base |
| Phase | Single Phase |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 4 |
| Full Load Amps | 9.8/4.9-4.9 |
| Enclosure | TEFC |
| Motor Application | General Purpose, Hazardous Duty |
| Thermal Protection | Automatic Reset |
| HP | 1/2 |
| Hz | 60 Hz |
| Frame | 56 |
| Duty | Continuous Duty |
| Weight | 31.0 LB |
| EAN or UPC | 786382071271 |

