- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1200 rpm
- Single Phase
| Mounting | Rigid Base |
| Thermal Protection | Automatic Reset |
| Motor Application | General Purpose, Hazardous Duty |
| Frame | 56, 56H |
| C Dimension | 14.1 in |
| Full Load rpm | 1140 rpm |
| Phase | Single Phase |
| Hz | 60 Hz |
| Poles | 6 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 10/5 |
| RPM | 1200 rpm |
| HP | 1/2 |
| Service Factor | 1 |
| Voltage Rating | 230, 115/230, 115 |
| Enclosure | TEFC |
| Insulation | B |
| Duty | Continuous Duty |
| Weight | 40.0 LB |
| EAN or UPC | 786382073497 |

