- AC Motor
- Explosion Proof Motor Application
- 1 hp
- 1800 rpm
- Three Phase
| Full Load Amps | 3.2-3.1/1.5 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Explosion Proof |
| Poles | 4 |
| Hz | 60 Hz |
| Mounting | C-Face |
| Phase | Three Phase |
| RPM | 1800 rpm |
| Full Load Efficiency | 85.5 % |
| Thermal Protection | Automatic Reset |
| Insulation | B |
| Duty | Continuous Duty |
| Enclosure | TEFC |
| Frame | 56C |
| Full Load rpm | 1725 rpm |
| Voltage Rating | 208-230/460 |
| Weight | 40.0 LB |
| EAN or UPC | 786382116835 |

