- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 3600 rpm
- Single Phase
| Duty | Continuous Duty |
| Frame | 56 |
| Thermal Protection | Automatic Reset |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Poles | 2 |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Mounting | Rigid Base, Rigid |
| Full Load Efficiency | 68 % |
| HP | 3/4 |
| Phase | Single Phase |
| Enclosure | TEFC |
| Service Factor | 1 |
| Full Load rpm | 3450 rpm |
| C Dimension | 13.1 |
| Full Load Amps | 10.4/5.3-5.2 |
| Insulation | B |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Design | N |
| Motor Application | General Purpose, Hazardous Duty |
| Weight | 31.0 LB |
| EAN or UPC | 786382071219 |

