- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1800 rpm
- Single Phase
| Mounting | Rigid Base |
| HP | 3/4 |
| C Dimension | 13.6 in |
| Full Load rpm | 1725 rpm |
| Full Load Amps | 12.6/6.3-6.3 |
| Duty | Continuous Duty |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Enclosure | TEFC |
| Motor Application | General Purpose, Hazardous Duty |
| Frame | 56 |
| Poles | 4 |
| RPM | 1800 rpm |
| Phase | Single Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Thermal Protection | Automatic Reset |
| Service Factor | 1 |
| Insulation | B |
| Weight | 35.0 LB |
| EAN or UPC | 786382069636 |

