- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1800 rpm
- Three Phase
| Enclosure | Totally Enclosed, TEFC |
| Open End Bearing | 6211-J/C3 |
| Phase | Three Phase |
| Duty | Continuous Duty |
| Frame | 56 |
| Full Load Amps | 1.8-1.7/0.9 |
| Drive End Bearing | 6311-J/C3 |
| Service Factor | 1 |
| Full Load rpm | 1745 rpm, 1750 rpm |
| Motor Application | General Purpose, Explosion Proof |
| HP | 1/2 |
| Hz | 60 Hz |
| C Dimension | 11.6 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Insulation | F |
| RPM | 1800 rpm |
| Poles | 4 |
| Design | B |
| Voltage Rating | 230/460, 460, 230, 208 |
| Full Load Efficiency | 77 % |
| Weight | 47.0 LB |
| EAN or UPC | 786382049997 |

