- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| Drive End Bearing | 6205-2Z-J/C3 |
| HP | 3/4 |
| Full Load Amps | 2.7/1.3 |
| Duty | Continuous Duty |
| Open End Bearing | 6203-2Z-J/C3 |
| Mounting | Horizontal Mount, Horizontal - Footless |
| Enclosure Designation | TE - Totally Enclosed |
| Poles | 4 |
| Motor Application | General Purpose, Explosion Proof |
| Frame | 56, 56C |
| Voltage Rating | 230/460, 460, 230 |
| RPM | 1800 rpm |
| Insulation | F |
| C Dimension | 11.6 in |
| Full Load rpm | 1745 rpm, 1755 rpm |
| Service Factor | 1 |
| Full Load Efficiency | 78.5 % |
| Enclosure | Totally Enclosed, TE |
| Design | B |
| Hz | 60 Hz |
| Weight | 52.0 LB |
| EAN or UPC | 786382050054 |

