- AC Motor
- Explosion Proof Motor Application
- 10 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| Motor Application | Explosion Proof |
| Full Load Efficiency | 91.7 % |
| Voltage Rating | 230/460 |
| Poles | 4 |
| Service Factor | 1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Mounting | Horizontal - Footed |
| Frame | 215T |
| Enclosure | TEFC |
| Duty | Continuous Duty |
| Insulation | F |
| C Dimension | 20 in |
| RPM | 1800 rpm |
| Full Load Amps | 23.9 |
| Full Load rpm | 1760 rpm |
| Weight | 194.0 LB |
| EAN or UPC | 786382092511 |

