- AC Motor
- Explosion Proof Motor Application
- 15 hp
- 1800 rpm
- Three Phase
| Hz | 60 Hz |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Insulation | F |
| Voltage Rating | 230/460 |
| Full Load Efficiency | 92.4 % |
| Poles | 4 |
| Service Factor | 1.15 |
| Frame | 254T |
| Enclosure | TEFC |
| Full Load rpm | 1775 rpm |
| C Dimension | 25 in |
| Mounting | Horizontal - Footed |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 37/18.3 |
| Duty | Continuous Duty |
| Motor Application | Explosion Proof |
| Weight | 316.0 LB |
| EAN or UPC | 786382094034 |

