- AC Motor
- Explosion Proof Motor Application
- 15 hp
- 1200 rpm
- Three Phase
| Full Load Amps | 37/18.2 |
| Poles | 6 |
| Mounting | Horizontal - Footed |
| Enclosure | TEFC |
| Full Load rpm | 1180 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 284T |
| Duty | Continuous Duty |
| Phase | Three Phase |
| Motor Application | Explosion Proof |
| RPM | 1200 rpm |
| Hz | 60 Hz |
| Insulation | F |
| Full Load Efficiency | 91.7 % |
| Voltage Rating | 230/460 |
| Weight | 390.0 LB |
| EAN or UPC | 786382090739 |

