- AC Motor
- Explosion Proof Motor Application
- 60 hp
- 3600 rpm
- Three Phase
| Enclosure | TEFC |
| Motor Application | Explosion Proof |
| Poles | 2 |
| Full Load Amps | 136/68 |
| Full Load rpm | 3570 rpm |
| Mounting | Horizontal - Footed |
| Full Load Efficiency | 93.6 % |
| RPM | 3600 rpm |
| Frame | 364TS |
| Hz | 60 Hz |
| Insulation | F |
| Voltage Rating | 230/460 |
| Phase | Three Phase |
| Duty | Continuous Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 750.0 LB |
| EAN or UPC | 786382090401 |

