Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
U.S. MotorsDJ15E1DM

DJ15E1DM

OBSOLETE - CALL FOR PRICE
Item #101688549
U.S. MotorsDJ15E1DM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Fully complies with EPACT 92 and NRCan efficiency standards
  • 140 to 250 steel frames have die-cast aluminum brackets with steel bearing inserts
  • Full 50 and 60 Hz operating data on nameplate
  • Double shielded bearings with regreasing provisions are standard on 180 frame and larger
  • 180 frame and larger have diagonally split conduit box steel frames and steel welded bases
  • CE mark on name plate
  • Premasked mylar nameplate
  • 280 to 320 steel frame have CI brackets
  • F1 assembly
  • NEMA Design B performance
  • Class F insulation
  • Oversized ball bearings with locked shaft end construction
  • JP shaft for packing seal, JM shaft for mechanical seal
Weight 140.0 LB
EAN or UPC 786382022549
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison