- 1/2" Shaft Dia
- Head Type B
- Seat Type
- Buna Pump Seal
| Pressure | 75 psi |
| Temperature Range [Min] | -40 °F |
| Washer Material | Molded Plastic |
| Elastomers Material | Buna |
| Metal Parts Material | Stainless Steel |
| Shaft Dia. | 0.5 in |
| Seat Material | None |
| Temperature Range [Max] | 225 °F |
| Head Type | B |
| Spring Material | Stainless Steel |
| Weight | 0.188 LB |

