- 5/8" Shaft Dia
- 1.25" Seat OD
- Head Type B
- Seat Type 1
- Buna Pump Seal
| Temperature Range [Min] | -40 °F |
| Pump Name Plate Data | Americana® II, Eagle and Power®, Glass-Ultra Flo®, Bronze-Bronze, Dura-Flo, Noryl® Turbo, XL600, A, B, C, and D Series |
| Head Type | B |
| Seat Type | 1 |
| Seat Material | Ceramic |
| Pressure | 75 psi |
| Seat O.D. | 1.25 in |
| Metal Parts Material | Stainless Steel |
| Spring Material | Stainless Steel |
| Manufacturer Part No. | 39701200, 39702000, AP-304D, 04380, 92509040, 92500050 |
| Elastomers Material | Buna |
| Temperature Range [Max] | 225 °F |
| Washer Material | Molded Plastic |
| Shaft Dia. | 0.625 in |
| Weight | 0.187 LB |

