- 1 1/4" Shaft Dia
- 2.835" Seat OD
- Head Type C
- Seat Type 28
- Buna Pump Seal
| Metal Parts Material | Stainless Steel |
| Seat O.D. | 2.835 in |
| Pressure | 200 psi |
| Seat Type | 28 |
| Head Type | C |
| Shaft Dia. | 1.25 in |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 225 °F |
| Washer Material | Carbon |
| Spring Material | Stainless Steel |
| Seat Material | Ni-Resist |
| Elastomers Material | Buna |
| Weight | 0.25 LB |

