- 1 3/4" Shaft Dia
- 2.5" Seat OD
- Head Type E
- Seat Type 1
- Buna Pump Seal
| Head Type | E |
| Pump Name Plate Data | C16, C17S, F2-2, F2-5, F2-8, F2L-2, and F2L-4, MAXEAL VII |
| Seat Material | Ceramic |
| Pressure | 200 psi |
| Manufacturer Part No. | 08-212-616-001, 52-114-901-802 |
| Temperature Range [Min] | -40 °F |
| Seat O.D. | 2.5 in |
| Spring Material | Stainless Steel |
| Shaft Dia. | 1.75 in |
| Seat Type | 1 |
| Washer Material | Carbon |
| Metal Parts Material | Brass |
| Elastomers Material | Buna |
| Temperature Range [Max] | 225 °F |
| Weight | 0.5 LB |

