- 1" Shaft Dia
- 1.62" Seat OD
- Head Type C
- Seat Type 3
- Viton Pump Seal
| Washer Material | Carbon |
| Pressure | 200 psi |
| Temperature Range [Min] | -40 °F |
| Seat Material | Ceramic |
| Spring Material | Stainless Steel |
| Temperature Range [Max] | 400 °F |
| Shaft Dia. | 1 in |
| Manufacturer Part No. | BM-7274X |
| Seat Type | 3 |
| Seat O.D. | 1.62 in |
| Pump Name Plate Data | 9MFP, 16PK, CC1-1/2 CC2-3 |
| Head Type | C |
| Elastomers Material | Viton |
| Metal Parts Material | Stainless Steel |
| Weight | 0.25 LB |

