- 1 1/2" Shaft Dia
- 2.125" Seat OD
- Head Type D
- Seat Type 1
- Buna Pump Seal
| Pump Name Plate Data | VSC 6 x 6 x 12, 8 x 8 x 10 1/2 & 13 |
| Manufacturer Part No. | 186826, 600-28-284, 600-28-069, P-77033 |
| Seat O.D. | 2.125 in |
| Metal Parts Material | Brass |
| Temperature Range [Max] | 225 °F |
| Spring Material | Stainless Steel |
| Shaft Dia. | 1.5 in |
| Head Type | D |
| Seat Type | 1 |
| Washer Material | Carbon |
| Seat Material | Ni-Resist |
| Elastomers Material | Buna |
| Temperature Range [Min] | -40 °F |
| Pressure | 200 psi |
| Weight | 0.5 LB |

