- 5/8" Shaft Dia
- 1.25" Seat OD
- Head Type C
- Seat Type 1
- Buna Pump Seal
| Pressure | 200 psi |
| Spring Material | Stainless Steel |
| Seat O.D. | 1.25 in |
| Metal Parts Material | Stainless Steel |
| Temperature Range [Min] | -40 °F |
| Seat Type | 1 |
| Washer Material | Carbon |
| Manufacturer Part No. | 712-1003-753 |
| Elastomers Material | Buna |
| Shaft Dia. | 0.625 in |
| Seat Material | Ceramic |
| Head Type | C |
| Temperature Range [Max] | 225 °F |
| Pump Name Plate Data | BJ, BJH, BJV, BJF W/Motors thru 3/4 HP 1750 RPM, thru 1 1/2 HP 3500 RPM |
| Weight | 0.187 LB |

