- 1 1/8" Shaft Dia
- 1.75" Seat OD
- Head Type C
- Seat Type 1
- Buna Pump Seal
| Seat Type | 1 |
| Spring Material | Stainless Steel |
| Manufacturer Part No. | 52-105-275-858, 287-15A/B, 712-0907-753, DP0476, 180017, S-32690 |
| Pressure | 200 psi |
| Shaft Dia. | 1.125 in |
| Temperature Range [Min] | -40 °F |
| Pump Name Plate Data | BC, BCH, BCV, BCF and GBH w/Frames 56 thru 256U. Type: GBHA & GBVA w/MTR.Frs. 143T, 145T, 182T, & 184T. Type: GBPA w/Power Frame 1. Type OJ Power Series, 2 x 2 1/2 x 9-10-12 |
| Metal Parts Material | Stainless Steel |
| Seat Material | Ceramic |
| Elastomers Material | Buna |
| Seat O.D. | 1.75 in |
| Washer Material | Carbon |
| Head Type | C |
| Temperature Range [Max] | 225 °F |
| Weight | 0.25 LB |

