- 3/4" Shaft Dia
- 1.375" Seat OD
- Head Type C
- Seat Type 1
- Buna Pump Seal
| Temperature Range [Min] | -40 °F |
| Seat O.D. | 1.375 in |
| Elastomers Material | Buna |
| Seat Material | Ceramic |
| Pressure | 200 psi |
| Manufacturer Part No. | 4386862, 925-7520, 712-1004-753 |
| Washer Material | Carbon |
| Head Type | C |
| Shaft Dia. | 0.75 in |
| Temperature Range [Max] | 225 °F |
| Pump Name Plate Data | BJ, BJH, BJV, BJF W/Motors 1HP 1750 RPM Up, 2 HP 3500 RPM Up. Types: GAPB, GAHA, GAFA, GAVA, Models: GA-4, 5, 6, 7, and 9. |
| Seat Type | 1 |
| Metal Parts Material | Stainless Steel |
| Spring Material | Stainless Steel |
| Weight | 0.187 LB |

