- 5/8" Shaft Dia
- 1.25" Seat OD
- Head Type C
- Seat Type 1
- Buna Pump Seal
| Seat O.D. | 1.25 in |
| Temperature Range [Max] | 225 °F |
| Pressure | 200 psi |
| Shaft Dia. | 0.625 in |
| Seat Material | Ceramic |
| Elastomers Material | Buna |
| Manufacturer Part No. | 52-104-945-804, 180014 |
| Spring Material | Stainless Steel |
| Metal Parts Material | Stainless Steel |
| Seat Type | 1 |
| Temperature Range [Min] | -40 °F |
| Head Type | C |
| Washer Material | Carbon |
| Weight | 0.187 LB |

