- 1 1/4" Shaft Dia
- 1.875" Seat OD
- Head Type E
- Seat Type 1
- Buna Pump Seal
| Head Type | E |
| Spring Material | Stainless Steel |
| Temperature Range [Min] | -40 °F |
| Metal Parts Material | Brass |
| Pressure | 200 psi |
| Seat O.D. | 1.875 in |
| Seat Material | Ceramic |
| Pump Name Plate Data | All Model A Line Pump except 6YPH, 4EPBL & 6YP, Model C16 with 215T and Smaller Frame Motors F2L-1, F2L-3, F2L-5 AND F2L-6 |
| Elastomers Material | Buna |
| Washer Material | Carbon |
| Shaft Dia. | 1.25 in |
| Seat Type | 1 |
| Temperature Range [Max] | 225 °F |
| Manufacturer Part No. | S-5648, 52-105-609-813, 52-104-609-817, 52-114-605-805 |
| Weight | 0.25 LB |

