- 1 1/4" Shaft Dia
- 1.875" Seat OD
- Head Type D
- Seat Type 1
- Buna Pump Seal
| Temperature Range [Max] | 225 °F |
| Manufacturer Part No. | S-5649, S-20785 |
| Head Type | D |
| Seat Type | 1 |
| Pump Name Plate Data | Model 2TPKHS, 3TQKHS, 2TQKIS, 22TQKHS, 2TRKHS |
| Shaft Dia. | 1.25 in |
| Washer Material | Carbon |
| Seat Material | Ceramic |
| Elastomers Material | Buna |
| Spring Material | Stainless Steel |
| Metal Parts Material | Brass |
| Pressure | 200 psi |
| Temperature Range [Min] | -40 °F |
| Seat O.D. | 1.875 in |
| Weight | 0.25 LB |

