- 1/2" Shaft Dia
- 0.938" Seat OD
- Head Type C
- Seat Type 1
- Buna Pump Seal
| Temperature Range [Min] | -40 °F |
| Seat Type | 1 |
| Washer Material | Carbon |
| Pressure | 200 psi |
| Elastomers Material | Buna |
| Seat Material | Ceramic |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 0.5 in |
| Head Type | C |
| Metal Parts Material | Stainless Steel |
| Spring Material | Stainless Steel |
| Manufacturer Part No. | Kit #3, 186681, 816706-001 |
| Pump Name Plate Data | For PD-35, PD-37 Series 1522 |
| Seat O.D. | 0.938 in |
| Weight | 0.187 LB |

