- 3/4" Shaft Dia
- 1.275" Seat OD
- Head Type D
- Seat Type 1
- Buna Pump Seal
| Metal Parts Material | Brass |
| Washer Material | Carbon |
| Seat O.D. | 1.275 in |
| Manufacturer Part No. | Kit #2, 186499, 186433, 185260, 172553, S-20997 |
| Pump Name Plate Data | 1512-PD-39, BPD-39 and 60A |
| Spring Material | Stainless Steel |
| Seat Type | 1 |
| Pressure | 200 psi |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 225 °F |
| Elastomers Material | Buna |
| Seat Material | Ceramic |
| Shaft Dia. | 0.75 in |
| Head Type | D |
| Weight | 0.187 LB |

