- Labyrinth Seal
- 110 mm ID x 130 mm OD x 15 mm Wide
- Type L
description
- Mini-Maze Type L is a package type, labyrinth seal consisting of two precision rings, an aluminum outer ring and a steel inner ring, that are permanently mated. The close clearance path, or labyrinth, is ideal for use as a combination seal and excluder for heavy lubricants and air, oil, and water mists. The seal acts as a non-sparking excluder because of the narrow space between the mating surfaces.
features
- Preassembled
- No shaft wear
- Pressed into position in seconds
- Seals in grease or other lubricant
- Keeps out sand, dirt, grit and metal chips
| Outside Dia. | 130 mm |
| Inside Dia. | 110 mm |
| Temperature Range [Max] | 600 °F |
| Speed [Max] | 30,000 ft/min |
| Temperature Range [Min] | -350 °F |
| Type | L |
| Weight | 1.0 LB |

