- .787" Shaft Dia
- 1.5" Seat OD
- Head Type D
- Seat Type 1
- Buna Pump Seal
| Washer Material | Molded Plastic |
| Pressure | 200 psi |
| Metal Parts Material | Brass |
| Head Type | D |
| Elastomers Material | Buna |
| Shaft Dia. | 0.787 in |
| Seat Material | Ni-Resist |
| Seat O.D. | 1.5 in |
| Spring Material | Stainless Steel |
| Temperature Range [Min] | -40 °F |
| Seat Type | 1 |
| Pump Name Plate Data | #5 Series Pump |
| Temperature Range [Max] | 225 °F |
| Manufacturer Part No. | 712-0707-755 |
| Weight | 0.188 LB |

