- 3/4" Shaft Dia
- 1.375" Seat OD
- Head Type D
- Seat Type 1
- Viton Pump Seal
| Seat Type | 1 |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 0.75 in |
| Washer Material | Carbon |
| Elastomers Material | Viton |
| Manufacturer Part No. | 816707-003 |
| Spring Material | Stainless Steel |
| Pressure | 200 psi |
| Head Type | D |
| Seat Material | Ceramic |
| Metal Parts Material | Brass |
| Seat O.D. | 1.375 in |
| Weight | 0.188 LB |

