- 1 1/2" Shaft Dia
- 2.125" Seat OD
- Head Type C
- Seat Type 1
- Viton Pump Seal
| Shaft Dia. | 1.5 in |
| Seat Type | 1 |
| Temperature Range [Max] | 400 °F |
| Metal Parts Material | Stainless Steel |
| Temperature Range [Min] | -40 °F |
| Seat O.D. | 2.125 in |
| Seat Material | Ceramic |
| Elastomers Material | Viton |
| Washer Material | Carbon |
| Manufacturer Part No. | 712-0910-764 |
| Head Type | C |
| Spring Material | Stainless Steel |
| Pressure | 200 psi |
| Weight | 0.312 LB |

