- 1 1/2" Shaft Dia
- 2.312" Seat OD
- Head Type C
- Seat Type 3
- Buna Pump Seal
| Washer Material | Carbon |
| Head Type | C |
| Temperature Range [Max] | 225 °F |
| Temperature Range [Min] | -40 °F |
| Metal Parts Material | Stainless Steel |
| Spring Material | Stainless Steel |
| Shaft Dia. | 1.5 in |
| Seat Type | 3 |
| Elastomers Material | Buna |
| Pressure | 200 psi |
| Seat O.D. | 2.312 in |
| Seat Material | Ceramic |
| Weight | 0.313 LB |

