- Pocket Telescoping Inspection Mirror
- 7/8" Dia.
- Round
features
- Double ball joint links swivel mirrors for viewing to 360º
- Chrome Plated handle with handy pocket clip
- Replaceable clear glass mirror for perfect reflection
| Mirror/Magnifier Size | 7/8 in Dia. |
| Handle Type | Telescoping |
| Length [Max] | 18 in |
| Shape | Round |
| Type | Flat Mirror |
| Length [Min] | 4.5 in |
| Weight | 1.0 LB |

