- Flexible Inspection Mirror
- 2-1/4" Dia.
- Round
features
- Aluminum shaft can be bent at any angle to get into hard to reach areas
- The all angle ball joint holds the mirror head tightly for perfect viewing
- The textured cushion pistol grip will not slip in wet or oily hands
| Mirror/Magnifier Size | 2-1/4 in Dia. |
| Length | 32 in |
| Shape | Round |
| Type | Flat Mirror |
| Handle Type | Flexible |
| Weight | 0.0 LB |

