- Lighted Inspection Mirror
- 2-3/8" Dia.
- Round
features
- Illuminates dark areas for viewing in tight areas
| Shape | Round |
| Mirror/Magnifier Size | 2-3/8 in Dia. |
| Length [Max] | 37 in |
| Length [Min] | 6.75 in |
| Bulb Type | LED |
| Weight | 0.3 LB |
| Shape | Round |
| Mirror/Magnifier Size | 2-3/8 in Dia. |
| Length [Max] | 37 in |
| Length [Min] | 6.75 in |
| Bulb Type | LED |
| Weight | 0.3 LB |