- Telescoping Inspection Mirror
- 1-1/4" Dia.
- Round
features
- Clear glass mirror for perfect reflection
- All angle ball joint holds mirror firmly for 360º viewing
- Mirror encased in rugged corrosion resistant brushed stainless steel
- Stainless steel telescoping handle is strong, long, and lightweight
- Comfortable textured cusion grip keeps handle secure even in wet or oily hands
| Length [Min] | 6.5 in |
| Length [Max] | 35 in |
| Handle Type | Telescoping |
| Mirror/Magnifier Size | 1-1/4 in Dia. |
| Type | Flat Mirror |
| Shape | Round |
| Weight | 0.14 LB |

